This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, 1-3/4 Inch Hole Diameter, Pipe Tap: 1-1/2 Inch, Pipe Entrance: 1-1/4 Inch, Material: Bi Metal
Overview
Hole Saw, 1-3/4 Inch Hole Diameter, Pipe Tap: 1-1/2 Inch, Pipe Entrance: 1-1/4 Inch, Material: Bi Metal
IMPROVED METAL CUTTING PERFORMANCE Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease FAST, EFFICIENT CUTTING IN WOOD Larger, sharper teeth remove more wood for fast cutting EASY PLUG REMOVAL SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 1771967
Specifications
Diameter: | 1 3/4 in |
Type: | Hole Saw |
Material: | Steel |
Diameter: | 1 3/4 in |
Material: | Steel |
Type: | Hole Saw |
Customer Reviews
No reviews for this product
(0)