This product has been discontinued.

Hole Saw, 2-1/2 Inch Hole Diameter, Pipe Entrance: 2 Inch, Material: Bi Metal
Item #: 935694
Cat #: 1771987
UPC: 885363002317
to view pricing and more.
Documents & Guides
Hole Saw, 2-1/2 Inch Hole Diameter, Pipe Entrance: 2 Inch, Material: Bi Metal
Overview
Hole Saw, 2-1/2 Inch Hole Diameter, Pipe Entrance: 2 Inch, Material: Bi Metal
IMPROVED METAL CUTTING PERFORMANCE
Increased wall thickness improves durability and minimizes tooth loss
Optimized tooth design penetrates metal with ease
FAST, EFFICIENT CUTTING IN WOOD
Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL
SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 885363002317, 1771987
Specifications
| Type: | Hole Saw |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Type: | Hole Saw |
| Diameter: | 2 1/2 in |
| Material: | Steel |