
50HP 1800RPM 575V 326T XP MOTOR WITH C-110 MOD FOR CFLANGE
Item #: 935740
Cat #: 05018XT3H326T-C110
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50HP 1800RPM 575V 326T XP MOTOR WITH C-110 MOD FOR CFLANGE
Overview
50HP 1800RPM 575V 326T XP MOTOR WITH C-110 MOD FOR CFLANGE
Also known as: 05018XT3H326T-C110
Specifications
| Phase: | 3 |
| Material: | Cast Iron |
| Horsepower: | 1.500 |
| Volts AC: | 575 |
| Mounting: | Foot |
| Family / Style: | TEFC |
| Size: | 145T |
| RPM: | 1800 |
| Amps Range: | 2.300 - 4.600 |
| Phase: | 3 |
| Horsepower: | 1.500 |
| Mounting: | Foot |
| Size: | 145T |
| Amps Range: | 2.300 - 4.600 |
| Material: | Cast Iron |
| Volts AC: | 575 |
| Family / Style: | TEFC |
| RPM: | 1800 |