This product has been discontinued.

Cable Tie Mount, Auto, Winged, .25"(6.35mm) Hole, Black, Nylon
Item #: 935890
Cat #: ATM-W250-M20
UPC: 074983114627
Sign In or Register to view pricing and more.
PDT ATM-W250-M20 MNT AUTO WIN
Overview
PDT ATM-W250-M20 MNT AUTO WIN
Also known as: 074983114627, ATM-W250-M20
Specifications
| Color: | Black |
| Width: | 0.250 in |
| Material: | Nylon |
| Length: | 0.250 in |
| Mounting: | 1/4 in Screw |
| Color: | Black |
| Material: | Nylon |
| Mounting: | 1/4 in Screw |
| Width: | 0.250 in |
| Length: | 0.250 in |