REXEL logo

High-Leverage Side-Cutting Pliers With Crimping Die, 9-1/4" Long

Item #: 936
Cat #: 30-3430
UPC: 783250582693
Sign In or Register to view pricing and more.
LASERedge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals

Product Overview

LASERedge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
Also known as: 783250582693, 30-3430

Documents

Frequently Bought Together (55)
Klein
32500 11-in-1 Screwdriver/Nut Driver
Ideal
Ideal 35-3028 Diagonal-cutting Plie
Ideal
45-621 Wire Stripper, 12/2-14/2 AWG
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Ideal
45-615 Wire Stripper, 8-18 AWG
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Klein
603-4 Phillips Screwdriver, #2
Ideal
35-3029 8" High-Leverage Diagonal w/ Angled Head
Ideal
45-615 Wire Stripper, 8-18 AWG
MISC - COUNTER BRANCH RESET -$25
Klein
605-4 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
32557 Heavy-Duty Multi-Bit Screwdriver/Nut Driver
Ideal
35-9305 2-Piece Insulated Screwdriver Kit
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Southwire
28827455 NM-B Cable 14/2 w/Ground, 250Coil, White
Klein
670-6 Offset Screwdriver , 3/16" Cabinet Tip
Ideal
35-038 8-1/2" Long-Nose W/Cutter
Klein
607-3 Cabinet Tip Miniature Screwdriver, 3/32"
Ideal
45-247 Wire Stripper, 12-14 AWG
Klein
86230 30' Tape Measure *** Discontinued ***
AFC
RS-101A BX Cable Armor Stripper/Cutter
Klein
J1005 Journeyman™ Crimping and Cutting Tool
Eaton B-Line
25162 CLEAR PLASTIC SOCKET COVER
Ideal
35-204 Combo Head Screwdriver
Ideal
45-618 Wire Stripper, 8-16 AWG - Reflex Super T
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Eaton B-Line
25016D Meter Socket, Sealing Ring, Screw Type, Anodized Aluminum, Standard
Lenox
145470081416 Auger, 7/8"
Hubbell-Raco
192 4" Square Box, Drawn, Metallic, 1-1/2" Deep, NM Cable Clamps
Ideal
61-025 VoltAware Voltage Tester
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Ideal
46-607 Heat Shrink, Thin-Wall, 3/8", Black, 8 - 4 AWG, 4' Disk
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Ideal
30-382J Luminaire Disconnect, 14 to 12 AWG, 2-Wire, 6 Amp/600V Max
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Klein
19352 Conduit Reamer
Klein
601-6 Cabinet Tip Screwdriver, 3/16"
Ideal
35-947 Extendable Length Screwdriver
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Multiple
THHN14SOLBLU500RL 14 AWG THHN Solid Copper, Blue, 500'
Milwaukee
49-22-4800 Thin Wall Hole Saw 3 PC set, Impact Rated
Multiple
THHN14SOLBLK500RL 14 AWG THHN Solid Copper, Black, 500'
Multiple
STL200RW25CL Flexible Steel Conduit, 2", 25' Coil
Klein
935RBLT Lighted Electrician's Level
Burndy
YA6C Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 6 AWG
Klein
32477 10-in-1 Screwdriver/Nut Driver
Klein
85191 Conduit Fitting/Reaming Screwdriver
Panduit
PLT2S-C0 Cable Tie, Standard, 7.4" Long, UV Nylon, Black, 100/Pack
Klein
1202S Aviation Snips with Wire Cutter, Straight, 18-22 Gauge

Specifications

Type: Pliers, Side Cutting Pliers
Material: Steel
Length: 9 1/4 in
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers
Length: 9 1/4 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)