This product has been discontinued.

9-1/2" Linesman Plier w/NE, Crimp Die & Fish Tape
Item #: 936
Cat #: 30-3430
UPC: 783250582693
to view pricing and more.
Documents & Guides
LASERedge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
Overview
LASERedge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
Also known as: 783250582693, 30-3430
Specifications
| Type: | Pliers, Side Cutting Pliers |
| Material: | Steel |
| Length: | 9 1/4 in |
| Standards: | California Proposition 65 |
| Type: | Pliers, Side Cutting Pliers |
| Length: | 9 1/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |