Bulletin 1492-SPM Supplementary Protector, 1-Pole, Trip Curve C, 40

Item #: 936070

Cat #: 1492-SPM1C400-N

UPC: 885630617480

to view pricing and more.
Bulletin 1492-SPM Supplementary Protector, 1-Pole, Trip Curve C, 40 A, And Neutral Option

Overview

Bulletin 1492-SPM Supplementary Protector, 1-Pole, Trip Curve C, 40 A, And Neutral Option

Suitable for extreme ambient conditions, Allen-Bradley® Bulletin 1492-SPM supplementary protectors have a 40 ˚C (104 °F) calibration temperature. They are used to protect equipment in applications and are current-limiting, featuring dual terminals for wiring and busbar flexibility. Rockwell Automation® catalog item 1492-SPM1C400-N is a 1492-SPM supplementary protector. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630617480, 1492-SPM1C400-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 40