This product has been discontinued.

13W PAR30L LED Lamp, 50K
Item #: 936132
Cat #: LED13PAR30LNDIM850FL40GL1WRP
UPC: 046135740596
to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 74059
Overview
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 74059
Also known as: 046135740596, LED13PAR30LNDIM850FL40GL1WRP
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Lumens: | 900 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Shape: | PAR30L (Sealed Beam Long) |
| Lumens: | 900 |
| Dimmable: | Yes |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Angle: | 40° |