18W T5 Mini Incandescent Lamp, Frosted

Item #: 936178

Cat #: S6981

UPC: 045923069819

to view pricing and more.
Documents & Guides
18 Watt miniature; T5; Frost; 10000 Average rated hours; 250 Lumens; Mini Wedge Base; 12 Volt

Overview

18 Watt miniature; T5; Frost; 10000 Average rated hours; 250 Lumens; Mini Wedge Base; 12 Volt
Also known as: 045923069819, S6981

Specifications

Volts AC: 12
Wattage: 18
Shape: T5 (Tubular)
Color: Frosted
Lumens: 250
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Shape: T5 (Tubular)
Lumens: 250
Light Technology: Incandescent
Wattage: 18
Color: Frosted
Base: Wedge (W2.1x9.5d)
Dimmable: No