WRE MKR BK-3X5 VNYL CLTH L1-3-150EA

Item #: 9362

Cat #: WM-123

UPC: 786210806099

to view pricing and more.
Documents & Guides
Standard Wire Marker Books - Vinyl Cloth 150 Markers each: 1, 2, 3

Overview

Standard Wire Marker Books - Vinyl Cloth 150 Markers each: 1, 2, 3
Also known as: 786210806099, WM-123

Specifications

Width: 3 in
Type: Booklet, Wire Marker
Material: Vinyl
Length: 5 in
Width: 3 in
Material: Vinyl
Type: Booklet, Wire Marker
Length: 5 in