Acuity EDGR 1 RMR EL M4

Item #: 936434

Cat #: EDGR1RMRELM4

UPC: 753573029007

to view pricing and more.
Documents & Guides
LITHONIA EDGR 1 RMR EL M4

Overview

LITHONIA EDGR 1 RMR EL M4

Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Also known as: 753573029007, EDGR1RMRELM4

Specifications

Mounting: Recessed
Material: Acrylic
Color: Clear
Wattage: 3
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: Clear
Light Technology: LED
Material: Acrylic
Wattage: 3
Volts AC Range: 120 - 277