30A,3P,600V/250DC, HD Fusible Safety Switch, NEMA 1

Item #: 936560

Cat #: DH361FGKJ

UPC: 782113363547

Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. With factory installed Class "J" fuse clips. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. With factory installed Class "J" fuse clips. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Also known as: 782113363547, DH361FGKJ

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600