BASKET LED LENSED TROFFER 1X4 NOMINAL 4000 LUMENS

Item #: 936645

Cat #: BLT440LADPLP840

UPC: 190887465228

to view pricing and more.
Documents & Guides
BASKET LED LENSED TROFFER 1X4 NOMINAL 4000 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS 80+ CRI 4000K

Overview

BASKET LED LENSED TROFFER 1X4 NOMINAL 4000 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS 80+ CRI 4000K
Also known as: 190887465228, BLT440LADPLP840

Specifications

Mounting: Recessed
Wattage: 34
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Color: White
Width: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 4 ft
Volts AC Range: 120 - 277
Wattage: 34
Lumens: 4000
Color: White
Light Technology: LED