SpectraCool Narrow Hazardous Location AC, 6000BTU 460V, Brushed, SS316

Item #: 936646

Cat #: NHZ360646G400

UPC: 783510286583

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360646G400 item is rated 6000BTU 460V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360646G400 item is rated 6000BTU 460V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286583, NHZ360646G400

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
BTU: 6000
Finish: Brushed
Material: Stainless Steel 316L
Wattage: 1757
Width: 11.500 in
Height: 36 in
Finish: Brushed
Wattage: 1757
Depth: 14 in
BTU: 6000
Material: Stainless Steel 316L