8.5W CFL Retrofit LED Lamp, 27K

Item #: 936671

Cat #: 8.5PL-C/T-LED/26H-2700-I

UPC: 046677458362

to view pricing and more.
LED Replacement Lamp, 8.5W LED Horizontal Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 2700K, CRI: >80. Lumens: 900, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45836-4, Mdl# 9290013880, DLC Prod.ID: P227UKPG *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Overview

LED Replacement Lamp, 8.5W LED Horizontal Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 2700K, CRI: >80. Lumens: 900, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45836-4, Mdl# 9290013880, DLC Prod.ID: P227UKPG *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677458362, 8.5PL-C/T-LED/26H-2700-I

Specifications

Color Rendering Index (CRI): 80
Lumens: 900
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Standards: DLC Listed (Standard)
Lumens: 900
Wattage: 8.500
Base: 4-Pin (G24q)