SpectraCool Narrow Hazardous Location AC, 8000BTU 460V, Brushed, SS316

Item #: 936673

Cat #: NHZ360846G400

UPC: 783510286637

Sign In or Register to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360846G400 item is rated 8000BTU 460V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360846G400 item is rated 8000BTU 460V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286637, NHZ360846G400

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
Finish: Brushed
Material: Stainless Steel 316L
BTU: 8500
Wattage: 2489
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 316L
Wattage: 2489
Depth: 14 in
Finish: Brushed
BTU: 8500