Fan Control, Decora, Multi-Location, Snow

Item #: 936743
Cat #: MA-AFQ4-SW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Snow.

Overview

Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Snow.
Maestro Companion Fan and Fan/Light Control, Multi-location, 120V in snow
Also known as: MA-AFQ4-SW

Specifications

Color: Snow
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Type: 7-Speed, Multi-Location
Color: Snow
Family / Style: Maestro
Type: 7-Speed, Multi-Location
Volts AC: 120
Mounting: Surface

Customer Reviews

No reviews for this product
(0)