BUSS 170M6219 FUSE 1600A 690V 3TN/1

Item #: 93682

Cat #: 170M6219

UPC: 051712263436

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6219 FUSE 1600A 690V

Overview

BUS 170M6219 FUSE 1600A 690V
Also known as: 051712263436, 170M6219

Specifications

Amps: 1600
Interrupt Rating DC: 200
Amps: 1600
Interrupt Rating DC: 200