12W A19 LED Lamp, 50K

Item #: 937050

Cat #: S9244

UPC: 045923092442

to view pricing and more.
Documents & Guides
12 watt; A19 LED; 5000K; Medium base; 300' beam spread; 120 volts

Overview

12 watt; A19 LED; 5000K; Medium base; 300' beam spread; 120 volts
Also known as: 045923092442, S9244

Specifications

Wattage: 12
Lumens: 1230
Color: White
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 12
Color: White
Light Technology: LED
Lumens: 1230
Shape: A19 (Arbitrary)