18.5W/LED/9"FLUSH/27K/RD/BN

Item #: 937056
Cat #: S9337
UPC:
Sign In or Register to view pricing and more.
18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Brushed Nickel Finish. See Cut Sheet for Compatible Dimmers.

Overview

18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Brushed Nickel Finish. See Cut Sheet for Compatible Dimmers.
Also known as: S9337

Specifications

Mounting: Flush
Diameter: 9 in
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 18.500
Light Technology: LED
Diameter: 9 in
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)