SATCO S9362 18.5W/LED/9 FLUSH

Item #: 937058
Cat #: S9362
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9362 18.5W/LED/9 FLUSH

Overview

SATCO S9362 18.5W/LED/9 FLUSH
Also known as: S9362

Specifications

Mounting: Flush
Diameter: 9 in
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: White
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color Temperature: 5000 (Bright White)
Color: White
Standards: California Proposition 65
Diameter: 9 in
Volts AC: 120
Wattage: 18.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)