CRS-H XPL4/UNV1 EXPLOSION-PROOF LINE

Item #: 937120

Cat #: XPL4/UNV1

UPC: 662276574045

to view pricing and more.
CRO XPL4/UNV1 EXPLOSION-PROOF

Overview

CRO XPL4/UNV1 EXPLOSION-PROOF
Also known as: 662276574045, XPL4/UNV1

Specifications

Wattage: 63
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Lumens: 7600
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 63
Color Temperature: 5000 (Bright White)
Light Technology: LED
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 7600
Volts AC Range: 120 - 277