Dimmer, Decorator, 1000W, RadioRA-2, Midnight

Item #: 937265

Cat #: RRD-10ND-MN

UPC: 027557774352

to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Midnight.

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Midnight.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in midnight

Also known as: 027557774352, RRD-10ND-MN

Specifications

Volts AC: 120
Type: Preset, Wireless, Decorator, Multi-Location
Color: Midnight
Mounting: Surface
Wattage: 1000
Family / Style: RadioRA 2
Volts AC: 120
Color: Midnight
Wattage: 1000
Type: Preset, Wireless, Decorator, Multi-Location
Mounting: Surface
Family / Style: RadioRA 2