RAB HBLED26NB LFLOOD 26W NEUT

Item #: 937327

Cat #: HBLED26NB

UPC: 019813199108

Sign In or Register to view pricing and more.
Documents & Guides
RAB HBLED26NB LFLOOD 26W NEUT

Overview

RAB HBLED26NB LFLOOD 26W NEUT
Also known as: 019813199108, HBLED26NB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 3415
Wattage: 26
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Black
Lumens: 3415