Cable, Pre-wired, 22 AWG, 11 Pair Cond., Shielded, 0.5m, (1.64')

Item #: 93733

Cat #: 1492-ACAB005HA69

UPC: 662074605255

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-HSC Counter/Encoder, Input/Output, 22 AWG, 11 Twisted Pair, Shielded, with 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 0.5 meter, (1.64 Foot)

Overview

Cable, Pre-wired, for 1769-HSC Counter/Encoder, Input/Output, 22 AWG, 11 Twisted Pair, Shielded, with 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 0.5 meter, (1.64 Foot)
Also known as: 662074605255, 1492-ACAB005HA69

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 11 Pair
Family / Style: 1492
Gauge: 22 AWG
Conductors: 11 Pair
Type: Analog Cable
Length: 0.500 m