Contactor, Miniature, 12A, 3P, 24VDC Coil, 4 NO Auxiliary Contact

Item #: 93738

Cat #: 100-K12ZJ400

UPC: 662074495764

to view pricing and more.
Documents & Guides
Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt DC Coil, 4 Normally Open Auxiliary Contact

Overview

Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt DC Coil, 4 Normally Open Auxiliary Contact

Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.

Also known as: 662074495764, 100-K12ZJ400

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature
Amps: 12
Family / Style: 100-K
Volts DC Control: 24
Type: Contactor, Miniature
Family / Style: 100-K
Poles: 3
Amps: 12