18.5W A21 LED Lamp, 30K

Item #: 937380
Cat #: 18.5A21/830/277V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 18.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: 80, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. Suitable for enclosed fixtures. Replaces up to 50W-70W HID

Overview

Non-Dimmable LED Lamp, 18.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: 80, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. Suitable for enclosed fixtures. Replaces up to 50W-70W HID
Also known as: 18.5A21/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 2000
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120
Wattage: 18.500
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 2000
Color Rendering Index (CRI): 80
Wattage: 18.500
Dimmable: No
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)