This product has been discontinued.

Heat Shrink Thin VW-1, 1"(25.4mm) Dia, B
Item #: 937633
Cat #: HSTTV100-48-5
UPC: 074983906925
to view pricing and more.
Thin wall VW-1 heat shrink, 1" (25.4mm) diameter, black cross-linked polyolefin, 5 pc. package quantity.
Overview
Thin wall VW-1 heat shrink, 1" (25.4mm) diameter, black cross-linked polyolefin, 5 pc. package quantity.
Also known as: 074983906925, HSTTV100-48-5
Specifications
| Diameter: | 1 in |
| Color: | Black |
| Length: | 4 in |
| Diameter: | 1 in |
| Length: | 4 in |
| Color: | Black |