15A NAFTA HG TR GFCI

Item #: 937701

Cat #: GFTR1-HFT

UPC: 078477727911

Sign In or Register to view pricing and more.

Overview

LEV GFTR1-HFT 15A NAFTA HG TR

15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant, FED-SPEC, Hospital Grade, Tamper-Resistant, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included -Light Almond

Also known as: 078477727911, GFTR1-HFT

Specifications

Color: Light Almond
Type: GFCI
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Light Almond
NEMA Configuration: 5-15R
Type: GFCI
Material: PBT Plastic