MCAL23STRWG

Item #: 93774
Cat #: MCAL23STRWG
UPC: 980100347161
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

BX MCAL23STRWG
Also known as: 980100347161, MCAL23STRWG

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 2
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Material: Copper
Gauge: 2
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)