Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120 150C, 3PH, 75 kVA
Item #:
937783
Cat #:
T3075K0013B
UPC:
047503091142
Sign In or Register to view pricing and more.
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y /120 Secondary Volts, May Be Used Oa a 4-Wire 480Y/277 Volts Supply— 3Ø, 60 Hz, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***
Overview
75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y /120 Secondary Volts, May Be Used Oa a 4-Wire 480Y/277 Volts Supply— 3Ø, 60 Hz, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503091142, T3075K0013B
Specifications
Phase: | 3 |
Volts AC Secondary: | 120/208Y |
Volt Amps: | 75kVA |
Volts AC Primary: | 277/480Y |
Phase: | 3 |
Volt Amps: | 75kVA |
Volts AC Secondary: | 120/208Y |
Volts AC Primary: | 277/480Y |
Customer Reviews
No reviews for this product
(0)