175A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 93845

Cat #: JJS-175

UPC: 051712628174

Sign In or Register to view pricing and more.
Documents & Guides
175 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

175 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628174, JJS-175

Specifications

Class: T
Amps: 175
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 175
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA