1", Type LB, Aluminum Conduit Body

Item #: 938668

Cat #: 11803

UPC: 095327118033

to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1", Material: Die Cast Aluminum.

Overview

Conduit Body, Type: LB, Size: 1", Material: Die Cast Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327118033, 11803

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1 in
Material: Die Cast Aluminum
Hub Diameter: 1 in