1" SLB

Item #: 938669

Cat #: 11903

UPC: 095327119030

to view pricing and more.
Documents & Guides
Mulberry; Conduit Body; Type SLB; Hub Size: 1 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated

Overview

Mulberry; Conduit Body; Type SLB; Hub Size: 1 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327119030, 11903

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1 in
Material: Die Cast Aluminum
Hub Diameter: 1 in