Miniature Circuit Breaker, 2P, 63A

Item #: 938914

Cat #: S202-C63

UPC: 016779551056

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2P, 63A, 480Y/277 Volts AC

Overview

Miniature Circuit Breaker, 2P, 63A, 480Y/277 Volts AC
Also known as: 016779551056, S202-C63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Amps: 63
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 6 kA