REXEL logo

Ring Term,Vinyl,16-14AWG,5/16IN,PK100

Item #: 939
Cat #: PV14-56R-C
UPC: 074983801244
Sign In or Register to view pricing and more.
Ring Terminal, 16 û 14 AWG, 5/16" stud size, vinyl insulated, funnel entry, standard package.

Product Overview

Ring Terminal, 16 û 14 AWG, 5/16" stud size, vinyl insulated, funnel entry, standard package.
Also known as: 074983801244, PV14-56R-C
Frequently Bought Together (38)
Woodhead
5269 15 Amp, 125 Volt, NEMA 5-15P
Panduit
PV14-8R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #8 Stud
Panduit
BT1.5M-C0 Cable Tie, Miniature, 6.3" Long, UV Nylon, Black, 100/Pack
Panduit
PV10-38R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 3/8" Stud
Panduit
PV10-56R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 5/16" Stud
Panduit
PLT2M-M Cable Tie, Miniature, 8", Plenum Rated Nylon, Natural
Panduit
BT4S-C0 Cable Tie, Standard, 15.1" Long, UV Nylon, Black, 100/Pack
Panduit
PV14-14R-C Ring Terminal,Vinyl,16-14AWG,1/4IN,PK100
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
Panduit
BT2S-C0 Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack
Panduit
PV10-14R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Panduit
PV10-8F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud, Yellow
Panduit
DNF10-250FI-L Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow
Panduit
S24-120-Q StrongHold Cable Tie, 23.62L (600mm), .3
Panduit
C.75LG6-F PANDUCT Wiring Duct Cover, 3/4" x 6', PVC, Gray, Protective Film
Panduit
PV6-56R-X Ring Terminal, large wire, vinyl insulat
Panduit
DNFR14-205B-L Female Disconnect, Right Angle, Nylon Insulated, Funnel Entry, 16 - 14 AWG
Panduit
PV18-P47-CY Pin Terminal, vinyl insulated, 22 - 18 A
Panduit
PV10-12R-Q Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG
Panduit
PV14-38R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, 3/8" Stud
Panduit
PN14-8F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #8 Bolt, Blue
Woodhead
1300130353 Cordset, 4P, Male Receptacle, 12" Leads, 13A, 600V AC/DC
Multiple
THHN14STRGRN500RL 14 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
FSCT175 FS Device Box, 1-Gang, Feed-Thru, Type: FSCT, 3/4", Malleable Iron
Appleton
RB125-75 Reducing Bushing, Threaded, 1-1/4 x 3/4", Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
THHN14STRRED500RL 14 AWG THHN/THWN Stranded Copper, Red, 500'
Ideal
30-341 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Appleton
T75-M Conduit Body, Type: T, 3/4", Form 35, Malleable Iron
Kindorf
C-105-1 Rigid Strut Strap, 1", Steel, Galv-Krom Finish
Panduit
F3X3LG6 Wiring Duct, Narrow Slot, 3" x 3" x 6', PVC, Gray
Panduit
BT4I-C Cable Tie, Intermediate, 14.3" Long, Nylon, Natural Color, 100/Pack
Burndy
YA4CL6BOX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 4 AWG
Thomas & Betts
2RD8 INS NYL BUTT SPLICE 8 LEN 1.85 DIA
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Panduit
F1.5X3LG6 Wiring Duct, Narrow Slot, 1-1/2" x 3" x 6', PVC, Gray
Brady
PTL-19-427 Label Refill, Self-Laminating
Power-Strut
PS200EH10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

Specifications

Type: Funnel Entry, Vinyl Insulated, Ring Terminal
Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Gauge: 14, 16
Type: Funnel Entry, Vinyl Insulated, Ring Terminal
Material: Vinyl, Copper
Gauge: 14, 16
Color: Blue
Volts AC: 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)