This product may not be available in all locations.

Disconnect Switch, Non-Fused, Enclosed, IP66/4/4X, 3P, 100A, Red/Yellow
Item #: 93943
Cat #: 194E-CA00E
UPC: 662468626170
to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, Enclosed, Stainless Steel, IP66/4/4X, 3-Pole, 100 Amp, Red/Yellow Handle, Base Mount
Overview
Disconnect Switch, Non-Fused, Enclosed, Stainless Steel, IP66/4/4X, 3-Pole, 100 Amp, Red/Yellow Handle, Base Mount
Also known as: 662468626170, 194E-CA00E
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Mounting: | Base |
| Amps: | 100 |
| Material: | Stainless Steel |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Poles: | 3 |
| Amps: | 100 |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Base |
| Material: | Stainless Steel |