13W PAR30L LED Lamp, 30K

Item #: 940002

Cat #: LED-1736-30K-B

UPC:

to view pricing and more.
Documents & Guides
13W Dimmable LED PAR30 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 830, CRI: >80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs. Energy Star rated (3000K), 75W Equivalent.

Overview

13W Dimmable LED PAR30 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 830, CRI: >80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs. Energy Star rated (3000K), 75W Equivalent.
Also known as: LED-1736-30K-B

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 820
Color Rendering Index (CRI): 80
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 820
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°