
Deck Screws, Coarse Thread, Yellow Zinc, #6 x 1-1/4"
Item #: 940087
Cat #: JGDS1
UPC: 639720816808
to view pricing and more.
Documents & Guides
Deck Screws, Coarse Thread, Yellow Zinc, #6 x 1-1/4 Inch, 100/Jar
Overview
Deck Screws, Coarse Thread, Yellow Zinc, #6 x 1-1/4 Inch, 100/Jar
Slotted, Phillip, square drive, tri-drive—Metallics has all the solutions you need. Shop pan head, round, truss, socket cap, oval, bugle head screws and more, for applications like machine, sheet metal or drywall.
Also known as: 639720816808, JGDS1
Specifications
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Size: | # 6 |
| Material: | Steel |
| Screw Head: | Flat |
| Finish: | Yellow Zinc |
| Thread: | Coarse |
| Package Type: | Jar |
| Length: | 1 1/4 in |
| Size: | # 6 |
| Screw Head: | Flat |
| Thread: | Coarse |
| Drive: | Phillips |
| Material: | Steel |
| Finish: | Yellow Zinc |
| Package Type: | Jar |