Fender Washer, Steel, Zinc Plated, 3/8 x 1"

Item #: 940471

Cat #: JW127

UPC: 639720805420

to view pricing and more.
Documents & Guides
Fender Washer, Steel, Zinc Plated, 3/8 x 1 Inch

Overview

Fender Washer, Steel, Zinc Plated, 3/8 x 1 Inch

Metallics designs and manufactures custom fasteners in America.

Also known as: 639720805420, JW127

Specifications

Diameter: 1 in, 3/8 in
Material: Steel
Finish: Zinc
Package Type: Jar
Diameter: 1 in, 3/8 in
Finish: Zinc
Material: Steel
Package Type: Jar