
Self-Drilling and Tapping Screw, #8 x 1-1/4", Wafer Head
Item #: 940473
Cat #: JWDS4C
UPC: 639720804164
to view pricing and more.
Documents & Guides
Self-Drilling and Tapping Screw, #8 x 1-1/4 Inch, Wafer Head, Phillips, Steel, Zinc Plated
Overview
Self-Drilling and Tapping Screw, #8 x 1-1/4 Inch, Wafer Head, Phillips, Steel, Zinc Plated
These screws feature an extra wide head, a single lead thread rolled to the tip of an extra sharp point, and a second thread spaced 180 degrees apart. The head is an integrally formed round washer with a low rounded top, approximately 75% of the diameter of the washer. These screws eliminate the need for pre-drilled or pre-punched holes and the head design offers low clearance and an extra large bearing surface. They may be used in thin metal, less than .050 thick.
Also known as: 639720804164, JWDS4C
Specifications
| Screw Head: | Wafer |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Material: | Steel |
| Size: | # 8 |
| Finish: | Zinc |
| Package Type: | Jar |
| Screw Head: | Wafer |
| Drive: | Phillips |
| Size: | # 8 |
| Package Type: | Jar |
| Length: | 1 1/4 in |
| Material: | Steel |
| Finish: | Zinc |