15W PAR38 LED Lamp, Red

Item #: 940533

Cat #: S9480

UPC: 045923094804

to view pricing and more.
Documents & Guides
15 Watt PAR38 LED; Red; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

15 Watt PAR38 LED; Red; 40 deg. Beam Angle; Medium Base; 120 Volt
Also known as: 045923094804, S9480

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color: Red
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Light Technology: LED
Angle: 40°