12W PAR30S LED Lamp, 30K

Item #: 940634

Cat #: LED12WPAR30S/NFL/830-DIM-G4A

UPC: 031293085573

to view pricing and more.
Documents & Guides
LED LITESPAN PAR30 SHORT NECK NARROW FLOOD 25 DEGREE 12W - 850LM DIMMABLE 3000K

Overview

LED LITESPAN PAR30 SHORT NECK NARROW FLOOD 25 DEGREE 12W - 850LM DIMMABLE 3000K
Also known as: 031293085573, LED12WPAR30S/NFL/830-DIM-G4A

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 850
Wattage: 12