
Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 2-7/16" x 10'
Item #: 94096
Cat #: B12-120GLV
UPC: 781011205300
to view pricing and more.
Deep Strut - No Holes, Height: 2-7/16", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Overview
Deep Strut - No Holes, Height: 2-7/16", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Also known as: 781011205300, B12-120GLV, Uni strut
Specifications
| Material: | Steel |
| Height: | 2 7/16 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Height: | 2 7/16 in |
| Width: | 1-5/8 in |