Adh. Mount/Cable Tie Combo, 7.4" Lock Ti

Item #: 941215

Cat #: PLA2S-A-Q

UPC: 074983391615

to view pricing and more.
The locking cable tie is white and has a 1.0 x 0.9" (25 x 23mm) adhesive mounting base. It is 7.3" (185.4 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 25.

Overview

The locking cable tie is white and has a 1.0 x 0.9" (25 x 23mm) adhesive mounting base. It is 7.3" (185.4 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 25.
Also known as: 074983391615, PLA2S-A-Q

Specifications

Color: White
Material: Nylon
Color: White
Material: Nylon