5.5W CFL Retrofit LED Lamp, 30K

Item #: 941218

Cat #: 5.5PLS/830/HYB/GX23

UPC: 672713578215

to view pricing and more.
Documents & Guides
LED Lamp, 5.5W LED Lamp sub for 2-Pin GX23 (Magentic Ballast Compatible), Color: 3000K, CRI: 80. Lumens: 500, Replaces 13W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass

Overview

LED Lamp, 5.5W LED Lamp sub for 2-Pin GX23 (Magentic Ballast Compatible), Color: 3000K, CRI: 80. Lumens: 500, Replaces 13W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass
Also known as: 672713578215, 5.5PLS/830/HYB/GX23

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 80
Wattage: 3.500
Light Technology: LED
Base: 2-Pin (GX23)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 500
Wattage: 3.500
Base: 2-Pin (GX23)