Plug 20A 120/208V 3PH 4P5W H/L BW

Item #: 941226
Cat #: AHL2120P
UPC:
Sign In or Register to view pricing and more.
CWD AHL2120P PLUG 20A 120/208V 3PH 4P5W H/L BW

Overview

CWD AHL2120P PLUG 20A 120/208V 3PH 4P5W H/L BW
Also known as: AHL2120P

Specifications

Type: Industrial
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L21-20R
Type: Industrial
Amps: 20
NEMA Configuration: L21-20R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)