VJB 1614 W/ BONDED WINDOW / HINGE / 2 PL LATCHES

Item #: 941260

Cat #: VJB1614HWPL2

UPC: 635394020220

Sign In or Register to view pricing and more.
VJB 1614 W/ BONDED WINDOW / HINGE / 2 PL LATCHES

Overview

VJB 1614 W/ BONDED WINDOW / HINGE / 2 PL LATCHES

VJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394020220, VJB1614HWPL2

Specifications

Color: Light Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 3
Finish: Smooth Matte
Width: 15.320 in
Depth: 6.670 in
Height: 17.320 in
Color: Light Gray
IP/NEMA Rating: NEMA 3
Width: 15.320 in
Height: 17.320 in
Material: Fiberglass
Finish: Smooth Matte
Depth: 6.670 in