A33 Screw, #10 Screw, 1" Screw

Item #: 941459

Cat #: A3308AP100

UPC: 782856611691

Sign In or Register to view pricing and more.
Documents & Guides
CDY A3308AP100 SCREWINDHEX 10

Overview

CDY A3308AP100 SCREWINDHEX 10

Self tapping hex head screw.

Also known as: 782856611691, A3308AP100

Features & Benefits

  • Long indented hex washer head, self tapping screw with pierce point

Specifications

Size: # 10
Length: 1 in
Material: Steel
Finish: Electrogalvanized
Size: # 10
Material: Steel
Length: 1 in
Finish: Electrogalvanized