4.5W A19 LED Lamp, 27K

Item #: 941469
Cat #: S9251
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SAT 4.5A19/CL/LED/E26/27K/120 FILAMENT LED A19 470 LUMENS 4.5W E26 CLEAR 2700K

Overview

SAT 4.5A19/CL/LED/E26/27K/120 FILAMENT LED A19 470 LUMENS 4.5W E26 CLEAR 2700K
Also known as: S9251

Specifications

Color: Clear
Wattage: 5
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED
Color: Clear
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 5
Lumens: 450

Customer Reviews

No reviews for this product
(0)